Beli seal hidrolik di monotaro.id
Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
- TTO Oil Seal / V-Ring VA SeriesDeskripsi:The V-ring is an all rubber seal all protected with metal ring for rotating shaft.Its flexible conical shaped lip rotates with the shaft and seals axially against a stationary counterface.
- SKF Hydraulic Rod U-Cup Seal (Sil Rod)Deskripsi:These hydraulic rod/piston seals are of an unloaded U-cup, single-lip design. They are made of premium ECOPUR thermoplastic polyurethane, which improves long-term sealing performance. The optimized seal geometry provides excellent performance and a long service lifeatribut:
- Design: S1S
- Alternative Tolerance Class for Rod Diameter: h9
- Extreme Lower Temperature Limit (°C): -60
- Extreme Upper Temperature Limit (°C): 130
- Lower Limit Deviation tol D (mm): 0 (zero)
- Lower Limit Deviation tol L (mm): 0 (zero)
- Lowest Operating Temperature Limit (°C): -30
- Maximum Pressure Limit (N/mm²): 40
- Pressure (bar): Max. 400
- Primary Sealing Element: ECOPUR
- Reduced Performance Temperature Lower Limit (°C): -40
- Reduced Performance Temperature Upper Limit (°C): 120
- Reference Temperature for Extrusion Gap (°C): 80
- Speed (m/s): Max. 1
- Tolerance Class for Housing Groove Diameter: H10
- Tolerance Class for Rod Diameter: f8
- Upper Limit Deviation tol L (mm): 0.2
- Upper Operating Temperature Limit (°C): 110
- Hallite Piston Seal 53 (Sil Piston)Deskripsi:A robust assembly designed specifically for one piece pistons, the Hallite 53 double acting seal uses a rubbersealing element which has proved itself in service to be extremely wear resistant and capable of working mosteffectively in a wide variety of medium duty applications. The seal is also suitable for two piece pistons.The assembly comprises a rubber seal, two split support rings and two split bearings, one of each located eitherside of the seal.The nitrile rubber seal is designed to have its section compressed by the housing, to ensure a low pressure sealand, when pressurised, be protected from extrusion damage by the extending lips of the support ring. The supportring is manufactured from a tough flexible polymer and scarf cut for assembly.The proportions of the range have been determined to give a satisfactory performance when used with therecommended operating conditions.
- NOK Oil Seal TC Type (Sil Oli)atribut:
- Type: TC
- Hallite Piston Seal 780 (Sil Piston)Deskripsi:The Hallite 780 double-acting piston seal in a robust five part assembly is designed specifically for one piece pistons in a wide range of medium duty applications. The seal is also suitable for two piece pistons.The Hallite 780 is comprised of a nitrile rubber sealing element, two split support rings, and two split L-shaped bearings located either side of the seal. The wellproven nitrile rubber sealing element is designed to be extremely wear resistant with multi-lips for efficient dynamic sealing with minimal low pressure friction and, when pressurized, will be protected from extrusion damage by the extending lips of the support rings.The support ring is manufactured from a tough, flexible, wear resistant thermoplastic polyester elastomer (TPE) and scarf cut for assembly.Both the L-shaped bearings and support rings are grooved to ensure that the fluid pressure properly energises the sealing element and to prevent the possibility of any pressure trapping within the seal assemblyatribut:
- Maximum Speed (m/s): 0.5
- Temperature Range (°C): -30 to +100
- Maximum Pressure (bar): 400
- VALQUA Oil Seal Hydraulic UHS Type (Sil Oli)atribut:
- Operating Pressure (kgf/cm²): 267
- Material: Super Rubber
- Operating Speed (m/s): 0.04 to 1
- Operating Temperature (°C): -25 to 120
- SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 26mm (Sil Oli)Deskripsi:Radial shaft seals are used between rotating and stationary machine components, or between components in relative motion. HMSA10 seals are designed with a rubber outside diameter. They have a conventional sealing lip made of elastomer. A garter spring in the seal and a non-contacting auxiliary lip optimize the sealing against the shaft also in polluted environment.atribut:
- Allowable Circumferential Speed (m/s): 5.19
- Auxiliary Lip: Yes
- Design: HMSA10
- Rotation Speed (rpm): 3840
- Sealing Lip Material: Nitrile rubber (NBR)
- Shaft Diameter d1 (mm): 26
- Unit System: Metric
- NOK Oil Seal Dual Packing Dust USI Type (Sil Oli)Deskripsi:NOK piston/rod dual-purpose packing used to seal general petroleum-based hydraulic oil. With a small cross-section design, it can be installed in the integrated groove. Measures are taken to prevent damage due to back pressure.atribut:
- Model : USI
- Parker Hydraulic Oil Seal Hydraulic Wiper EU Type (Sil Oli)atribut:
- Part Number: EU 2029 P5008
- Outside Diameter (mm): 30
- Maximum Working Temperature (C): 100
- Minimum Working Temperature (C): -35
- Groove Width: 13
- Element Height (mm): 10.7
- Inside Diameter (mm): 20
- Maximum Operating Pressure (bar): 16
- Media: Pneumatic
- Polymer Material Options: TPU (Polyurethane)
- Seal Material: P5008
- MIYACO HYDRAULIC BRAKE MFG. Seal KitDeskripsi:Brake caliper overhaul kit
- VALQUA Oil Seal Hydraulic DH Type (Sil Oli)atribut:
- Operating Pressure (kgf/cm²): 210
- Material: PU 90°Green
- Operating Speed (m/s): 1
- Operating Temperature (°C): -20 to 80
- NOK Dust Seal LBI TypeDeskripsi:Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove.
- STS Seal Oil Seal TC Type (Sil Oli)Deskripsi:TC oil seals also known as Double Lip Oil Seals, have two sealing lips. The primary lip prevents the leakage of lubricants, while the secondary lip keeps dirt and other contaminants out of the system. This makes TC oil seals ideal for applications where contamination is a concern. They are often used in automotive applications, such as wheel bearings and transmissions.atribut:
- Material: VITON
- NOK Oil Seal VC Type (Sil Oli)Deskripsi:For oil for rotary axis movement.Oil seal when the object to be sealed is on one side and there is no dust
- Hallite Rod Seal 601 (Sil Rod)Deskripsi:DESIGNThe Hallite 601 high-performance, general purpose, single-acting U-ring rod or piston seal is designed to provide a dry sealing solution in light and medium duty applications and manufactured in Hythane® 181, Hallite’s high-performance polyurethane, for easy installation and excellent low temperature performance. The seal can be considered for use in heavy-duty applications when used with a suitable full depth back-up ring. The sealing lips are trimmed at an angle to give optimal sealing performance.The symmetry of the Hallite 601 makes it ideally suited for single-acting rod or piston applications. The Hallite 601 can also be fitted back-to-back for use in double-acting applications, but the Hallite 606 single-acting piston seal is the preferred option.
- NOK Dust Seal LBH TypeDeskripsi:Made of NOK, it is a seal to prevent dust from entering from the outside to protect the equipment and maintain the packing function. It can be attached to a double-lip dust seal for the purpose of preventing oil from scratching out, and an integrated groove. Lip material: Nitrile rubber.atribut:
- Model : LBH
Daftar Harga seal hidrolik Terbaru October 2026
| TTO Oil Seal TC Type (Sil Oli) | Rp3.900 |
| TTO Oil Seal / V-Ring VA Series | Rp1.900 |
| SKF Hydraulic Rod U-Cup Seal (Sil Rod) | Rp50.900 |
| Hallite Piston Seal 53 (Sil Piston) | Rp169.900 |
| NOK Oil Seal TC Type (Sil Oli) | Rp53.900 |
| Hallite Piston Seal 780 (Sil Piston) | Rp74.900 |
| VALQUA Oil Seal Hydraulic UHS Type (Sil Oli) | Rp10.900 |
| SMC O-Ring Seal Kit (Oring Kit) | Rp32.900 |
| SKF Oil Seal Radial Shaft HMSA10 Type (Nitrile Rubber) Shaft Diameter 26mm (Sil Oli) | Rp21.900 |
| NOK Oil Seal Dual Packing Dust USI Type (Sil Oli) | Rp33.900 |
Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)



















































































































































/ogP105574880-4.jpg)

/g7P108106583-2.jpg)
/6bP108503227-1.jpg)
/72P102419254-92.jpg)
/6tP108503245-1.jpg)
/6hP109237233-1.jpg)
/4kP102082164-20.jpg)
%20Shaft%20Diameter%2026mm%20(Sil%20Oli)/3uP103233138-3.jpg)
/9zP104620359-2.jpg)
/adP104853373-2.jpg)

/4sP109237172-1.jpg)

/pmP109153922-1.jpg)
/5tP102419209-4.jpg)
/82P106295290-1.jpg)
/90P106561324-3.jpg)
/g7P108502583-1.jpg)
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
/WD-40%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20333ml%201pc/60S000055216-2.jpg)
/OLFA%20Cutter%20Knife%20Safety%20(Pisau%20Cutter)%20149B%201pc/S009054721-2.jpg)
/Joyko%20Gel%20Ink%20Pen%20Q%20(Pulpen%20G2%20%2F%20Pulpen%20Gel)%20GP-265%20Black%200_5mm%201box(12pcs)/qmS009904958-2.jpg)
/REXCO%20Multi-Purpose%20Lubricant%20(Pelumas%20Serbaguna)%20RX-SP0009%20500ml%2F415g%201pc/2bS000076083-4.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Sarung%20Tangan/Sarung%20Tangan%20Tahan%20Minyak/Sarung%20Tangan%20Tahan%20Minyak%20Karet%20Nitril/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)/ANSELL%20Gloves%20Solvex%20Nitrile%20(37-176)%20(Sarung%20Tangan%20Nitrile%20Anti%20Kimia)%2037-176%20Size%209%201pair/S000074366-1.jpg)

%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)/IKA%20(Copy%20Paper)%20Copy%20Paper%20A4%2070gsm%20(Kertas%20HVS%20%2F%20Fotocopy)%20IKF%20PC%2070%20A4G%201ream/8pS035166313-2.jpg)
%2C%20Perlindungan%20Diri%20%26%20Kesehatan/Kesehatan/Pertolongan%20Pertama%2C%20Kebutuhan%20Higienis/Perban%2C%20Kain%20Kasa/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)/OneMed%20Alkohol%20Swab%20(Tisu%20Alkohol)%201box(100pcs)/h6S039287618-2.jpg)
/3M%20Post-it%20654%20Sticky%20Notes%20(Kertas%20Memo)%20654-5CY%201pack(5pads)/5iS030245198-4.jpg)
/monotaro_id%20Lakban%20OPP%202inch%20(Solasi%20%2F%20Selotip)%20Transparent%2048mmx64m%201roll/h7S036166619-4.jpg)

/monotaro_id%20Cable%20Ties%204_8x250mm%20(Pengikat%20%2F%20Kabel%20Tis)%20White%201pack(100pcs)/2xS039549105-2.jpg)
/Max%20Stapler%20Needle%20(Isi%20Staples)%20No_10-1M%205%2F16x3%2F16Inch%201pack(20pcs)/S000005230-4.jpg)
/monotaro_id%20Plas%20Chamois%20(Lap%20Kanebo)%20with%20tube%20Yellow%2032x21cm%201pc/4uS037754174-2.jpg)